Explosion-proof male wrench Facom
Imprint | hex / allen |
---|---|
Imprint size | 36 mm |
Head | hexagon |
Logistic Weight | 2906 g |
---|---|
Packaged dimensions (D x W x H) | 290x128x40 mm |
Package weight | 2973 g |
Imprint | hex / allen |
Imprint size | 36 mm |
Head | hexagon |
Material | beryllium copper |
Number of elements | 1 |
Usually arrives within 14 working days