Explosion-proof male wrench Facom
Imprint | hex / allen |
---|---|
Imprint size | 17 mm |
Head | hexagon |
Logistic Weight | 346 g |
---|---|
Packaged dimensions (D x W x H) | 170x65x18 mm |
Package weight | 346 g |
Imprint | hex / allen |
Imprint size | 17 mm |
Head | hexagon |
Material | beryllium copper |
Number of elements | 1 |
Usually arrives within 14 working days