60..-C-2HRS
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-2HRS |
Material | Steel |
Limit speed | 20300 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 6300 N |
In stock: Next day delivery