GISS LASER MEASURE 0.05 - 60M 124X49X27MM 873167
60m laser range finder
See technical informationSee documentsReferences
Roebuck:873167
Rubix:209A7819
EAN:3660338268076
Documents
Product details : GISS LASER MEASURE 0.05 - 60M 124X49X27MM 873167
Standard: EN 60825-1
Reliably measure distances up to 60 mIt has an LCD screen with perfectly readable backlight and turns off automatically when not in use.
Allows:- Addition / Subtractions- Volumes and surface- Pythagorus- Height based on an indirect measurement process- Continuous measurement
Indicator: Backlit LCD screen
Measurement range: 0.05 - 60m
Measurement accuracy: +1.5mm
Resolution: 1mm
Measurement Units: metres, inches, feet
Automatic shutdown after approx.180 secs.
Protection index: IP20
Dimensions: 124x49x27mm
Weight: 130g
Power supply: 2x1.
5V AAA, LR03
Case included
2-YEAR WARRANTY
Technical specifications
Attributes
| Scope | 60 m |
|---|---|
| Precision | 1.5 mm |
| Laser class | 2 |
Show UNSPSC/ECL@SS
£ 96.93 excl. VAT
/ Each
£ 116.32 incl. VAT
- In stock: Next day delivery

