STANLEY STHT77065-0 SLM65 20M LASER DISTANCE MEASURER
Laser Distance Measure
See technical informationReferences
Stanley:STHT77065-0
Rubix:270A2477
EAN:3253560770655

Technical specifications
| Scope | 20 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
Product details : STANLEY STHT77065-0 SLM65 20M LASER DISTANCE MEASURER
Strengths
•20 metre working range
Drop test from 1m height - shockproof
Large screen size - shows two rows of measurements on the screen at any given time
LCD Screen
Provides distance calculation
Requires 2 x AAA batteries
Up to 3000 measurements
Drop test from 1m height - shockproof
Large screen size - shows two rows of measurements on the screen at any given time
LCD Screen
Provides distance calculation
Requires 2 x AAA batteries
Up to 3000 measurements
Technical specifications
Attributes
| Scope | 20 m |
|---|---|
| Precision | 3 mm |
| Laser class | class 2 (iec/en60825-1: 2014) |
| Laser Colour | red |
| Measurement range | 0,2 - 20 m |
Show UNSPSC/ECL@SS
£ 65.56 excl. VAT
/ Each
£ 78.67 incl. VAT
- Delivery usually within ( 7 ) days
























