References
Ethos:ETHOS 4495
Rubix:227A8511

Documents
Product details : ETHOS 4495 40M LASER DISTANCE METER
Ethos Laser Distance Meter (H)110 mm x (W)40 mm x (D)25 mm
Technical specifications
Attributes
| Scope | 100 m |
|---|---|
| Precision | 2 mm |
| Laser class | class ii, <1mw |
| Power supply | 3 V |
| Laser Colour | red |
| Measurement range | 0,05 - 100 m |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
