62..-M
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1160 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62 |
Material | steel |
Cage | brass |
Usually arrives within 14 working days