Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 61 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-2RSR |
Material | Steel |
Limit speed | 13700 rpm |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 10300 N |
In stock: Next day delivery