FACOM 64.3/8X7/16 64 RATCHETING RING SPANNER 3/8 X 7/16 INCH
64 - straight ratchet polygon keys in inches
See technical informationReferences
Facom:64.3/8X7/16
Rubix:1011615
EAN:3148517428300




Product details : FACOM 64.3/8X7/16 64 RATCHETING RING SPANNER 3/8 X 7/16 INCH
64 - straight ratchet polygon keys in inches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x20x8 mm |
| Package weight | 62 g |
| Opening | 3/8x7/16 |
| Length | 150 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- In stock: Next day delivery
