440-Metric combination wrenches
Opening | 12 |
---|---|
Length | 162 mm |
Logistic Weight | 65 g |
---|---|
Packaged dimensions (D x W x H) | 162x25x11 mm |
Package weight | 58 g |
Opening | 12 |
Length | 162 mm |
Weight | 60 g |
Finishing | satin/chrome |
Type | combination wrench |
In stock: Next day delivery