References
Expert:E112602
Rubix:2013983
EAN:3258951126028

Documents
Product details : EXPERT HINGED HOYES WRENCH 32 - 76MM
Strengths
•Hardened chrome vanadium steel body•|High Chrome Finish
Technical specifications
Attributes
| Opening | 76 |
|---|---|
| Length | 216 mm |
| Type | hook spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ Each
£ 40.46 incl. VAT
- Usually arrives within 14 working days