STAHLWILLE 41032022 20 X 22MM DOUBLE END RING SPANNER
220 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41032022
Rubix:2018360
EAN:4018754140435



Documents
Product details : STAHLWILLE 41032022 20 X 22MM DOUBLE END RING SPANNER
Extra long
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x32x407 mm |
|---|---|
| Logistic Weight | 515 g |
| Opening | 20x22 |
| Length | 409 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 72.49 excl. VAT
/ Each
£ 86.99 incl. VAT
- Usually arrives within 14 working days
