FACOM NERVUS WRENCH 92A.14


92A - Metric elbow tube wrenches

References
facom:92A.14
rubix:1236086
ean:3148516629616
brand logo
brand logo
Technical specifications
Opening14
Length136 mm
See all Specifications

Product details : FACOM NERVUS WRENCH 92A.14


92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight157 g
Packaged dimensions (D x W x H)135x45x20 mm
Package weight157 g
Opening14
Length136 mm
Weight155 g
FinishingSatin/Chrome
TypeTube wrench
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
  • Usually arrives within 14 working days