STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500040
Rubix:4527148
EAN:4018754004676



Documents
Product details : STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x38x44 mm |
|---|---|
| Logistic Weight | 66 g |
| Opening | 3/4 |
| Length | 42.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ Each
£ 55.34 incl. VAT
- Usually arrives within 14 working days
