FACOM RING WRENCH 12P10 65.1/2X9/16

65-Ratchet polygonal wrenches inclined at 15 ° in inches

See technical information

References

Facom:65.1/2X9/16
Rubix:80071335
EAN:3148517721821
brand logo

Technical specifications

Opening1/2x9/16
Length180 mm
Typeopen-end wrench
See all Specifications

Product details : FACOM RING WRENCH 12P10 65.1/2X9/16


65-Ratchet polygonal wrenches inclined at 15 ° in inches
- Ratcheted polygon wrenches, 15° offset: the clearance under the handle allows space for fingers or an obstacle.
- Compact and reversible lever ratchet mechanism.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Eye head 15° offset.
- Dimensions in inches: from 1/4 " to 15/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight110 g
Packaged dimensions (D x W x H)178x26x15 mm
Package weight110 g
Opening1/2x9/16
Length180 mm
Typeopen-end wrench
Finishingsatin/chrome
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
  • Delivery usually within ( 14 ) days