Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING PODGER SPANNER 36MM
ROEBUCK RING PODGER SPANNER 36MM
High power polygonal wrench
References
roebuck:
6495241
rubix:
247126
Technical specifications
Opening
36
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK RING PODGER SPANNER 36MM
High quality chrome vanadium steel.
Technical specifications
Attributes
Opening
36
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.10
excl. VAT
/
Each
£
84.12
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FACOM RATCHET RING WRENCH 12P 8X9 65.8X9
ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
FACOM COMBINATION W 39.11/32
FACOM 12 POINT METRIC COMBINATION WRENCH 22MM - SAFETY LOCK SYSTEM
BAHCO 7444SG-M-41 RING END SLOGGING WR 41
FACOM COMBINATION W 39.3,2H
GEDORE FRICTION WRENCH 31KR35-65 6257010
BAHCO 895M-24-30 OPEN END WRENCH
STAHLWILLE 40030809 8 X 9MM DOE SPANNER
BAHCO 1952M-15 COMBINATION WRENCH
GEDORE WRENCH 62 P 24
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
FACOM 101.18 ADJUSTABLE SPANNER
GEODORE COMBINATION 6MM HEX SPANNER MP6089550
BRITOOL EXPERT COMBI WRENCH 9 MM