References
Gedore:2 A 75
Rubix:122A3093
Manufacturer :6035110
EAN:4010886603512

Product details : GEDORE 75MM RING SPANNER 2 A 75
Single ended ring spanner offset 75 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 2982 g |
|---|---|
| Opening | 75 |
| Length | 375 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 175.48 excl. VAT
/ Each
£ 210.58 incl. VAT
- Delivery usually within ( 8 ) days
