STAHLWILLE 02500032 3/8 INCH DRIVE X 1/2 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500032
Rubix:4527144
EAN:4018754004638



Documents
Product details : STAHLWILLE 02500032 3/8 INCH DRIVE X 1/2 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x24x35 mm |
|---|---|
| Logistic Weight | 37 g |
| Opening | 1/2' |
| Length | 34.3 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 18.1 mm |
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
- Usually arrives within 14 working days
