Angular contact ball bearing SKF 7218 BECBJ, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm

72.. Series Angular Contact Ball Bearing

See technical information

References

SKF:7218 BECBJ
Rubix:100A2444
Manufacturer :45617
EAN:7316570366372
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter160 mm
Width30 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7218 BECBJ


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x160x160 mm
Logistic Weight2320 g
Inner diameter90 mm
Outer diameter160 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Series72be
Materialbearing steel
Cagesteel
Basic static load, radial - C0r104000 N
Basic dynamic load, radial - Cr116000 N
£ 398.22 excl. VAT
/ Each
£ 477.86 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories