Torque wrench TORCOFIX Z 16
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 5/8 '' |
Logistic Weight | 390 g |
---|---|
Tightening torque, minimum | 5 N.m |
Tightening torque, maximum | 50 N.m |
Square drive adapter | 5/8 '' |
Length | 328 mm |
Weight | 0.39 kg |
Fixation | 16 mm |
Type | Torque wrench |
Usually arrives within 14 working days