References
Gedore:8301-12
Rubix:132A6348
Manufacturer :7651470
EAN:4002805830116


Technical specifications
| Tightening torque, minimum | 2.4 N.m |
|---|---|
| Tightening torque, maximum | 12 N.m |
| Square drive adapter | 1/4 '' |
Product details : GEDORE TORQUE WRENCH 8301-12
Dial measuring torque wrench Type 83 2.4-12 Nm Use: Controlled tightening and verification of tightening values For use in all areas of industrial manufacturing and in quality control Working ranges of 0.8 to 2000 N·m are covered Features: Dial-indicating torque wrench with dual scale and slave pointer 1/4", 3/8", 1/2", 3/4" or 1" double-square drive with ball locking device for controlled bi-directional tightening Models 8301-04 to 8304-80: With integrated ratchet-function For controlled screw tightening and torque measurements Working accuracy: +/- 4 % tolerance of the indicated torque Acc. to DIN EN ISO 6789, traceable to national standards With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face Integrated overload protection - mechanical stop up to max. 25 % overload of the maximum value Housing made of lightweight, robust special aluminium construction - lacquered, silver-grey Black, non-slip rubber handgrips Models 8301-04 to 8301-40: EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications Audio-visual signal is standard on models 8303-40 to 8305-20 Scope of delivery: Dial-measuring torque wrench type 83 Battery (models 8303-40 to 8305-20) Test certificate acc. to DIN EN ISO 6789 Delivered in a sturdy black plastic box (no. 8301-04 to 8302-20), otherwise in sturdy cardboard packaging (no. 8303-40 to 8305-20)
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Tightening torque, minimum | 2.4 N.m |
| Tightening torque, maximum | 12 N.m |
| Square drive adapter | 1/4 '' |
| Length | 244 mm |
| Weight | 0.5 kg |
| Fixation | 6.3 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 370.53 excl. VAT
/ Each
£ 444.64 incl. VAT
- Delivery usually within ( 22 ) days