References
Gedore:TSN 25 A
Rubix:123A9658
Manufacturer :7092040
EAN:4002805759011


Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 3/8 '' |
Product details : GEDORE TORQUE WRENCH 759-01
Torque wrench TSN-SLIPPER 3/8", 5-25 Nm Use: Controlled screw tightening in the range 5 - 125 N·m Serial / production-line assembling Extremely long-term work Features: Pre-set production torque wrench - without scale 1/4", 3/8" or 1/2" square drive with ball locking device With integrated ratchet-function for controlled clockwise tightening Working accuracy: +/- 4 % tolerance of the set torque Acc. to DIN EN ISO 6789, traceable to national standards Precision mechanism slips very noticeably and audibly ("click") when the pre-set value is achieved - over-tightening is not possible Automatic resetting to the starting position Lightweight yet robust and corrosion-resistant construction design Very convenient non-slip rubber handgrip The pre-setting can be made at the factory or by the user on suitable torque testers If ordering, please specify the N·m value - if a factory pre-setting is desired (price on request) EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications Scope of delivery: Torque wrench type TSN SLIPPER Special adjusting key for changing the pre-set torque value Test certificate acc. to DIN EN ISO 6789 Delivered in sturdy cardboard packaging
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Tightening torque, minimum | 5 N.m |
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 3/8 '' |
| Length | 216 mm |
| Weight | 0.34 kg |
| Fixation | 10 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 357.62 excl. VAT
/ Each
£ 429.14 incl. VAT
- Delivery usually within ( 29 ) days