STAHLWILLE 96502265 730NR.65K-HD 3/4 TORQUE WRENCH 65-650NM
730NR Series Torque wrench service MANOSKOP® with fine-tooth ratchet
See technical informationReferences
Stahlwille:96502265
Rubix:80152483
EAN:4018754221554




Technical specifications
| Tightening torque, minimum | 130 N.m |
|---|---|
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 3/4 '' |
Product details : STAHLWILLE 96502265 730NR.65K-HD 3/4 TORQUE WRENCH 65-650NM
Torque wrench T.40 730NR with release mechanism, fixed ratchet head
Torque wrench 3/4"
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x90x915 mm |
|---|---|
| Logistic Weight | 6188 g |
| Tightening torque, minimum | 130 N.m |
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 3/4 '' |
| Length | 944 mm |
Show UNSPSC/ECL@SS
£ 1,089.41 excl. VAT
/ Each
£ 1,307.29 incl. VAT
- Usually arrives within 14 working days