BAHCO TAWMB9135M BLE.TORQANG M 9X12 7-135NM

Bahco

See technical information
References
Bahco:TAWMB9135M
Rubix:401A6125
Manufacturer :TAWMB9135M
EAN:7314150490110
brand logo

Product details : BAHCO TAWMB9135M BLE.TORQANG M 9X12 7-135NM


Bluetooth® real-time 2-way data transfer
Bahco Connect free app available for Windows 10, Android and iOS in 18 languages
Easy to set up and use
Recalibration warning by time and/or number of cycles
Re-Do option
Data download through the app
Torque Units in Newton.metre, kg.cm, dNewton.metre, ft.lb, lb.in (cNewton.metre & in.oz depending on range), and angle units in degrees 
Can be used CW and CCW at temperatures between 5ºC and 42ºC 
Memory capacity for 1500 readings and up to 50 presets 
Torque, angle, torque and angle, torque then angle, preset and job modes 
Counter 
Data and set value retention during battery exchange 
Programmable automatic shut-off time 
More advanced configurations and settings available in user manual 
Accurate to ±2% CW - 3% CCW between 20% and 100% of max torque
Accurate to ±4% CW and CCW between 5% and 19% of full scale
Visual (dual LEDs + backlit LCD display), audible and vibration signal 
9x12 interchangeable heads for multiple applications and versatility
All metal body for high strength and long life 
Battery compartment with reverse threaded end cap for AA alkaline batteries (included)
Supplied in sturdy blow-moulded case with a declaration of conformity according to ISO 6789-1:2017 traceable to International standards
CE and UKCA marked
Made in USA

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,710.43 excl. VAT
/ Each
£ 2,052.52 incl. VAT
  • Delivery usually within ( 14 ) days