NORBAR 11123 TW SL0 ADJ 1/4 RATCHET 4-20 NM


Torque Wrench

References
norbar torque tools:11123
rubix:247847
ean:5060207560573
brand logo
brand logo
Technical specifications
Tightening torque, minimum4 N.m
Tightening torque, maximum20 N.m
Length220 mm
See all Specifications

Product details : NORBAR 11123 TW SL0 ADJ 1/4 RATCHET 4-20 NM


The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 4 - 20 N·m (40 - 180 lbf·in).

Strengths

High quality 72 tooth ratchet allows use in confined spaces.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.

Technical specifications


Attributes
Tightening torque, minimum4 N.m
Tightening torque, maximum20 N.m
Length220 mm
Weight0.4 kg
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 166.29 excl. VAT
/ Each
£ 199.55 incl. VAT
  • Usually arrives within 14 working days