References
Facom:75.16
Rubix:1235297
EAN:3148511197004



Product details : FACOM ANG.SOCK.WREN 75.16
75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 271 g |
|---|---|
| Packaged dimensions (D x W x H) | 178x50x23 mm |
| Package weight | 271 g |
| Opening | 16 |
| Length | 178 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Delivery usually within ( 14 ) days
