References
Bahco:747-1.13/16
Rubix:401A5224
Manufacturer :747-1.13/16
EAN:7314150363025



Product details : BAHCO 747-1.13/16 3/8 OPEN END-1.13/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1-13/16 |
|---|---|
| Length | 50 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 112.41 excl. VAT
/ Each
£ 134.89 incl. VAT
- Delivery usually within ( 14 ) days
