References
Facom:75.28
Rubix:1235311
EAN:3148511198209



Product details : FACOM ANG.SOCK.WREN 75.28
75 - Pipe wrenches, forged ends, hex x metric hex
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1033 g |
|---|---|
| Packaged dimensions (D x W x H) | 297x80x38 mm |
| Package weight | 1033 g |
| Opening | 28 |
| Length | 290 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 48.63 excl. VAT
/ Each
£ 58.36 incl. VAT
- Delivery usually within ( 14 ) days
