GEDORE 133 32 6400340 32MM AF OPEN END SLOGGING SPANNER


Plug impact wrench 133 (MM)

References
gedore:133 32
rubix:80175831
manufacturer :6400340
ean:4010886640036
brand logo
brand logo
Technical specifications
Opening32
Length196 mm
See all Specifications

Product details : GEDORE 133 32 6400340 32MM AF OPEN END SLOGGING SPANNER


Striking open-end wrench Design: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 32 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight552 g
Opening32
Length196 mm
Weight552 g
FinishingOther
Number of sides1
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 35.25 excl. VAT
/ Each
£ 42.30 incl. VAT
  • Usually arrives within 14 working days