FACOM ANG.SOCK.WREN 76.12
76 – metric pipe wrenches with forged ends 12-sided x hex
See technical informationReferences
Facom:76.12
Rubix:1235347
EAN:3148511208403



Product details : FACOM ANG.SOCK.WREN 76.12
76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x39x16 mm |
| Package weight | 148 g |
| Opening | 12 |
| Length | 144 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Delivery usually within ( 14 ) days
