STAHLWILLE 40486666 1.5/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40486666
Rubix:4526903
EAN:4018754020331



Documents
Product details : STAHLWILLE 40486666 1.5/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x88x480 mm |
|---|---|
| Logistic Weight | 1021 g |
| Length | 480 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 107.18 excl. VAT
/ Each
£ 128.62 incl. VAT
- Usually arrives within 14 working days
