GEDORE 27MMLONGCOMBISPANNER 7 XL 27
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 27
Rubix:118A7972
Manufacturer :6101350
EAN:4010886610138

Product details : GEDORE 27MMLONGCOMBISPANNER 7 XL 27
Combination spanner, extra long 27 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 711 g |
|---|---|
| Opening | 27 |
| Length | 450 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Delivery usually within ( 8 ) days
