FACOM SOCKET WRENCH 76.13

76 – metric pipe wrenches with forged ends 12-sided x hex

See technical information

References

Facom:76.13
Rubix:155A6953
EAN:3148511208502
brand logo

Technical specifications

Opening13
Length152 mm
Typepipe wrench
See all Specifications

Product details : FACOM SOCKET WRENCH 76.13


76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight174 g
Packaged dimensions (D x W x H)155x42x18 mm
Package weight174 g
Opening13
Length152 mm
Typepipe wrench
Finishingsatin/chrome
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
  • Delivery usually within ( 14 ) days