References
Bahco:1Z-1/2
Rubix:401A4898
Manufacturer :1Z-1/2
EAN:7314150375103
Product details : BAHCO 1Z-1/2 STUBBY COMBINATION WR 1/2
Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Technical specifications
Attributes
| Type | box wrench |
|---|
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
- Delivery usually within ( 14 ) days

