Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
References
stahlwille:
42020090
rubix:
2536120
ean:
4018754023622
Technical specifications
Opening
140
Length
1100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
139
x
420
mm
Logistic Weight
5238
g
Opening
140
Length
1100
mm
Weight
5238
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.11
excl. VAT
/
Each
£
393.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 57.11X13
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 12MM
ROEBUCK ADJUSTABLE WRENCH 24 INCH PHOSPHATE
FACOM INSUL WRE 46.18AVSE
FACOM COMBINATION W 40.50LA
FACOM COMBINATION WRENCH 39.5/16
HOOK SPANNER FIXED PIN 80-90
STAHLWILLE 03490056 1/2 INCH DRIVE X 1.1/4 AF CROW-RING
FACOM 50MM SLOGGING WRENCH 51BS.50
STAHLWILLE 4004-55 OPEN END WRENCH 55MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
BAHCO 9071C ADJUSTABLE WRENCH 8IN
BAHCO 2M-25-28 RING WRENCH
FACOM COMBINATION WRENCH 440.13/16SR
FACOM COMBINATION W 39.4H