GEDORE 2 16X17MM DOUBLE ENDED RING SPANNER
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 16x17
Rubix:80324978
Manufacturer :6017210
EAN:4010886601723

Product details : GEDORE 2 16X17MM DOUBLE ENDED RING SPANNER
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 16x17 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Opening | 16x17 |
| Length | 245 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- Delivery usually within ( 8 ) days
