7720030 5/16AF OPEN HEAD
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
See technical informationReferences
Gedore:8791-5/16AF
Rubix:80025462
Manufacturer :7720030
EAN:4002805920138

Product details : 7720030 5/16AF OPEN HEAD
Open end fitting 16 Z, 5/16" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Opening | 5/16' |
| Length | 32 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 47.58 excl. VAT
/ Each
£ 57.10 incl. VAT
- Delivery usually within ( 8 ) days
