References
Facom:84TZSA.PB
Rubix:157A3801
EAN:3662424074790

Product details : FACOM P SHAPED KEY SET 84TZSA.PB
Ergonomic T-handle for efficient use of both wrench ends.
Spherical head allows screwing at an angle of up to 30°.
To tighten, use short hex.
Presentation: polished, phosphated.
Silicon steel.
Spherical head wrenches: size 4 - 5 - 6 - 7 - 8 mm.
Normal head wrench: 3 mm.
Spherical head allows screwing at an angle of up to 30°.
To tighten, use short hex.
Presentation: polished, phosphated.
Silicon steel.
Spherical head wrenches: size 4 - 5 - 6 - 7 - 8 mm.
Normal head wrench: 3 mm.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Imprint | multiple imprint |
| Imprint size | 3 - 4 - 5 - 6 - 7 - 8 |
Show UNSPSC/ECL@SS
£ 64.66 excl. VAT
/ Each
£ 77.59 incl. VAT
- In stock: Next day delivery
