References
Facom:89.JL8
Rubix:1235972
EAN:3148515329609

Product details : FACOM KEY SET 89.JL8 12 PIECE
89. JL-Torx® wrench sets in kit
-compliant with TORX® specifications. T8 composition-T10-t15-T20-T25-T27-T30-T40. Weight: 110 g Number of keys Presentation kit.
-compliant with TORX® specifications. T8 composition-T10-t15-T20-T25-T27-T30-T40. Weight: 110 g Number of keys Presentation kit.
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x90x15 mm |
| Package weight | 129 g |
| Number of elements | 12 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 14 ) days
