References
Stanley:0-97-552
Rubix:2015096
EAN:3253560975524



Product details : STANLEY 0-97-552 FATMAX LOCK HEX-KEYMM SET
Industry first lockable key set. Keys lock in at 90°, 135° and 180° for easy access and to prevent unwanted movement. Button lock release for quick and easy locking and unlocking. Long keys for better access, bi-material grip for added comfort whilst in use.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 48x225x106 mm |
|---|---|
| Package weight | 290 g |
| Number of elements | 8 |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 15.12 excl. VAT
/ Each
£ 18.14 incl. VAT
- Delivery usually within ( 7 ) days