ROEBUCK NON SPARKING HEX KEY SET 6-POINT 846091
8 piece spark resistant hexagon keys
See technical informationSee documentsReferences
Roebuck:846091
Rubix:209A7742
EAN:3660338082993

Documents
Product details : ROEBUCK NON SPARKING HEX KEY SET 6-POINT 846091
Standard: DIN 3113
Aluminium bronze.
Contents: 2-2,5-3-4-5-6-8-10 mmGerman made.
Aluminium bronze.
Contents: 2-2,5-3-4-5-6-8-10 mmGerman made.
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2-2,5-3-4-5-6-8-10 mm |
Show UNSPSC/ECL@SS
£ 106.95 excl. VAT
/ Each
£ 128.34 incl. VAT
- In stock: Next day delivery
