References
Bahco:BE-9777
Rubix:80075658
EAN:7314150056552

Documents
Product details : BAHCO BE-9777 HEX KEY SET 2.5-10
Set of black finish hexagon offset screwdrivers, 7 pcs, metric
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Number of elements | 7 |
| Imprint | hex / allen |
| Imprint size | 2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm |
Show UNSPSC/ECL@SS
£ 23.04 excl. VAT
/ Each
£ 27.65 incl. VAT
- Delivery usually within ( 14 ) days
