WERA 133163 950PKS/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC

950/9 Hex-Plus 3 L-Key Set

See technical informationSee documents

References

Wera:05133163001
Rubix:80133793
EAN:4013288112255
brand logo

Technical specifications

Number of elements9

Documents

Product details : WERA 133163 950PKS/9SMN HEX KEY SET 1.5-10 LONG CHROME PLATED 9PC


High quality L-key with extra-short arm for use on difficult-to-access screws; for hexagon socket screws. The wear-free clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Strengths

Hex-Plus allows socket head screws to live longer
High corrosion protection
Wear-resistant clip material for enhanced durability

Technical specifications


Attributes
Number of elements9
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
  • In stock: Next day delivery