FACOM 3/8SQ DR RATCHET NON SLIP HANDLE J.161B


Compact, sealed 3/8" ratchet

References
facom:J.161B
rubix:80371792
ean:3662424073298
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length201 mm
See all Specifications

Product details : FACOM 3/8SQ DR RATCHET NON SLIP HANDLE J.161B


- 72-tooth mechanism for 5° degree recovery ..
- Reversing by rotating cap..
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene..
- Hole in handle for hanging when working at height.

Technical specifications


Attributes
Logistic Weight200 g
Square drive adapter3/8 ''
Length201 mm
Diameter30 mm
FinishingChromed
Weight200 g
Show UNSPSC/ECL@SS
£ 55.82 excl. VAT
/ Each
£ 66.98 incl. VAT
  • Usually arrives within 14 working days