Product details : ECLIPSEMAG FM670 MAGNETIC STRIP 9.5X3.6MMX10M
The magnetic extrusion is a strontium ferrite magnetic powder within a thermo-plastic binder that is extruded through a die to create a specific profile which is then magnetised multiple-pole on one surface. The magnetic extrusion has one magnetic face and can be put against itself as pairs to magnetically attract to itself (self-mating). The maximum operating temperature of the magnetic extrusion is +80 degrees C – above this temperature the binder starts to soften causing the magnetism to fail as it de-magnetises as the magnetic domains re-align to cancel themselves out.
Pull Force Rating of Magnetic Extrusion
The pull force rating of the magnetic extrusion is 65 grams per square centimetre. The more area is used, the more clamping force potential there is. Magnetic extrusion works best when in direct contact with itself or in direct contact with a magnetically receptive surface (such as the steel tape, mild steel surfaces, magnetic stainless surfaces and other ferromagnetic surfaces).
Strengths
Magnetic extrusion for holding nameplates and signage
Strontium ferrite material in a thermo-plastic binder.
Maximum operating temperature 80°C.
Forms a strong bond when paired with itself.
Magnetic on 1 face.
Ideal for washdown areas