NUMATIC 833022 CT.900-2.BLUE.V16.KIT A41 C/W UPHOLSTERY NOZZLE.BPB
833022 CT.900-2.BLUE.V16.KIT A41 C/W UPHOLSTERY NOZZLE.BPB
See technical informationReferences
Numatic international:833022
Rubix:441A4515
Manufacturer :833022
Product details : NUMATIC 833022 CT.900-2.BLUE.V16.KIT A41 C/W UPHOLSTERY NOZZLE.BPB
The largest of our all-purpose 4-in-1, the CleanTec 900 provides tough construction and huge capacity but just as easy to handle compared to any of the CleanTec range.
The heavy-duty Structofoam construction in both head and body is rugged yet light in weight, and with oversized wheels and castors you can move it easily over all surfaces, or up and down stairways. Our tank within a tank design allows you to use in even confined spaces.
Incorporating our TwinFlo bypass motors and integrated PowerFlo pump system. The pump system injects the cleaning solution deep into the carpets in a continuous deep cleaning cycle and these bigger machines will cover an area more than three times that of our smaller machines, without the need for emptying. The unique tipper system incorporated within the chassis design allows for the machine to be emptied in floor drains or WC’s where available, and this is especially important in office blocks and high-rise apartment blocks.
A tool for every job, always on hand and packs neatly away, with professional and versatile A41A accessory kit.
Available with optional one or two-motored models:
Simplex One-Motored Model – CT900
Duplex Two-Motored Model – CTD900
Technical specifications
Attributes
| Weight | 29.4 kg |
|---|
Show UNSPSC/ECL@SS
£ 849.19 excl. VAT
/ Each
£ 1,019.03 incl. VAT
- Usually arrives within 14 working days
