References
Facom:83H.13
Rubix:1235689
EAN:3148511241264



Product details : FACOM 13MM HEX WRENCH 83H.13
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x65x15 mm |
| Package weight | 287 g |
| Imprint | hex / allen |
| Imprint size | 13 |
| Length | 200 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.45 excl. VAT
/ Each
£ 6.54 incl. VAT
- Delivery usually within ( 14 ) days
