"WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"


L-Key

References
wera:05022071001
rubix:212A2710
manufacturer :05022071001
ean:4013288041227
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size7/64 in
Length119 mm

Product details : "WERA 022071 950PKL HEX KEY 7/64""/119 LONG BALLEND BLACKLASER"


High quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Strengths

•L-keys for hexagonal socket screws
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life
Imperial

Technical specifications


Attributes
ImprintHex / Allen
Imprint size7/64 in
Length119 mm
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • Usually arrives within 14 working days