Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
Ballpoint wrenches - long arm - metric nickel plated
References
roebuck:
5095529
rubix:
2525657
ean:
3660338517594
Technical specifications
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.50
excl. VAT
/
Each
£
1.80
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 83H.10
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
GEDORE 4MM BALL END HEX KEY 42 KEL 4
ROEBUCK HEX WRENCH LONG ARM 10MM
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
ROEBUCK HEX WRENCH LONG ARM 2.5MM
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
FACOM HEXAGONAL KEY 82H.19
FACOM HEXAGONAL KEY 83SH.4
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 10 X 175MM
FACOM 14MM HEX KEY LONG 83H.14
ROEBUCK HEX WRENCH SHORT ARM 0.7MM
FACOM HEXAGONAL KEY 82H.16
GEDORE 42 9 M9 AF ALLEN KEY 6341150
ROEBUCK HEX WRENCH SHORT ARM 10MM