References
Facom:83H.18
Rubix:1235695
EAN:3148511241813



Product details : FACOM HEXAGONAL KEY 83H.18
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 712 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x85x25 mm |
| Package weight | 712 g |
| Imprint | hex / allen |
| Imprint size | 18 |
| Length | 255 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
- Delivery usually within ( 14 ) days
